Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-0N2W0Fn-Blk
Mfr # AWP00-2E
Zoro # G4074157
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.2500 in
- Type Wallplate
- Height 6.2500 in
- Application Multi-Gang Applications
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP00-2E
- Zoro # G4074157
- UPC # 78477605585
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Length | 12.2500 in |
Height | 6.2500 in |
Details
Type | Wallplate |
Application | Multi-Gang Applications |
Mounting | Wall |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Description
Renoir II Wall Plate For Use With 2 Wide Dimers Standard Fins Removed - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Pushbutton Enclosure, 22mm, 6 Holes, Steel (PBGX6)
- GROTE Pigtail, Double Seal, Standard 0.180 Male (67071)
- D-LINE End Cap, Clip Over, PVC (EC2010W)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 16 A, Reversing: No (3RT20181BB443MA0)
- LEVITON Duplex 4 Gang Wall Plate (85041)
- LEVITON Blank 6 Gang Wall Plate (84066-40)
- LEVITON Wallplates 6-Port Quickport Dec Insrt Ivory (41646-I)
- LEVITON WALLPLATES RENU 1G WLPLT ONYX BLACK (REWP1-OB)
- LEVITON Wallplates P17-W (88007)
- LEVITON Nylon, Smooth Finish, Brown (PJ263-B)
- HUBBELL Rocker Wall Plate, Number of Gangs: 5 Plastic, Smooth Finish, Ivory (P265I)
- Leviton Wall Plates