Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-0N1W-Fins-I
Mfr # AWP0F-1I
Zoro # G4085646
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Width 7.75 in
- Height 0.38 in
- Length 6.00 in
- Application For multi gangs applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # AWP0F-1I
- Zoro # G4085646
- UPC # 78477509692
- Country of Origin China
- Category Wall Plates
Dimensions
Width | 7.75 in |
Height | 0.38 in |
Length | 6.00 in |
Details
Color | Ivory |
Application | For multi gangs applications |
Product Type | Wallplate |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Mounting | Wall |
Description
Wallplate for Renoir II Architectural Wall Box Dimmer, Fins Left On, 1 Wide Dimmer Supported, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 5.6" L Intermediate Cable Tie BK PK 100 (PLT1.5I-C0)
- GE Bonding Strap Kit, 225A, 3.25inWx8.25inL (BNDKT)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 3 ft. (2133)
- ZORO SELECT Cable Ramp, Drop Over, 1 Channel, 6 ft. (LHCR-72)
- LEVITON WALL PLATE WHITE 4GANG (PJ264-00W)
- LEVITON White 1 gang Nylon Toggle Wall Plate (00PJ1-00W)
- LEVITON Leviton Mfg C22-GFSW1-00W Self-Test Tamper Resistant GFCI Switch & Outlet Combination With Wallplate; White (4996807)
- LEVITON 2-Gang /GFCI Device Wallplate, Std Size 302 Stainless Steel (84409-40)
- LEVITON Toggle Switch Wall Plate, 2 Gang, Gray (84009-A40)
- LEVITON White 1 gang Thermoset Plastic Cable/Telco Wall Plate (88013-000)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Brown (PJ2)
- Leviton Wall Plates