Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-0N1W-Fin-Bl
Mfr # AWP0F-1E
Zoro # G4079827
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 4.7 in L x 5.15 in H
- Number of Gangs 1
- Height 0.38 in
- Length 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # AWP0F-1E
- Zoro # G4079827
- UPC # 78477509593
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4.7 in L x 5.15 in H |
Height | 0.38 in |
Length | 6.00 in |
Width | 7.75 in |
Details
Color | Black |
Number of Gangs | 1 |
Application | Multi-Gang Applications |
Thickness | 1/4 in |
Product Type | Wallplate |
Cutout | 2.63 in H x 1.32 in W |
Mounting | Wall |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Series | AWPO |
Description
Wallplate for Renoir II Architectural Wall Box Dimmer, Fins Left On, 1 Wide Dimmer Supported, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Square, Hand-Off-Auto., White (9001KN260WP)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 1000Ohms (9001SK2105)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M6E14)
- OMRON Proximity Sensor, Inductive, 12mm, NC (E2E-X2Y2)
- LEVITON Blank Wall Plate, 1 Gang, Ivory (80514-I)
- LEVITON WALLPLT DEC MID WHT10PK (PJ26-WM)
- LEVITON Wallplates Mid Nyl 1G Tog-E (PJ1-E)
- LEVITON Wallplate Ovrsz 2G Wht (88602-000)
- LEVITON Weatherproof Wallplate (4996-W)
- LEVITON Wallplate Oversize 1G Iv (86103-000)
- NEXTGEN 690LAGCC6 15A Grounding 2 Single Pole Switch; Light Almond (NE586459)
- Leviton Lighting Controls