Shop All Dimmer Switches
This Product is Discontinued
Leviton
Dimmer Switch Mlv Dimmer 6613-Plw (Discontinued)
Mfr # 6613-PLW
Zoro # G4076607
This Product is Discontinued
Key Features
- Switch Type 3-Way
- Color White
- Voltage 120 Volt AC 60Hz
- Action Standard ON/OFF
- Load Type Magnetic Low-Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 6613-PLW
- Zoro # G4076607
- UPC # 7847720870
- Country of Origin China
- Category Dimmer Switches
Details
Switch Type | 3-Way |
Color | White |
Voltage | 120 Volt AC 60Hz |
Action | Standard ON/OFF |
Load Type | Magnetic Low-Voltage |
Protection | Radio/TV Filter |
Light | Illuminated |
Wallplate | Order Separately |
Load Rating | 600VA 450W |
Style Name | SureSlide |
Available Colors | Ivry-I Wht-W Light Almond-T |
Type | Electro-Mechanical |
Preset | Preset |
Standards and Certifications | UL/CSA |
Description
SureSlide 600VA (450W) Preset Magnetic Low-Voltage Dimmer, Single Pole or 3-Way, White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.