Shop All Dimmer Switches
Leviton
Dimmer Switch Mc Kit Brown Led
Mfr # IPKIT-B
Zoro # G4042736
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Device Type Dimmer
- Standards and Certifications UL/CSA
- Style Name IllumaTech
- Suitable For Use With IllumaTech® Preset Slide Control Dimmer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # IPKIT-B
- Zoro # G4042736
- UPC # 78477010457
- Country of Origin China
- Category Dimmer Switches
Dimensions
Width | 3 in |
Length | 2.69 in |
Height | 0.25 in |
Dimensions | 4.15 in H x 2.12 in W x 1.41 in D |
Details
Color | Brown |
Device Type | Dimmer |
Standards and Certifications | UL/CSA |
Style Name | IllumaTech |
Suitable For Use With | IllumaTech® Preset Slide Control Dimmer |
Specifications | 0 to 55 deg C Operating Temperature, 20 to 90 % Non Condensing Relative Humidity, Wall Mount, Pushbutton Actuator |
Environmental Conditions | 20 to 90 % (Relative Humidity Non-Condensing);-10 to +85 DEG C (Non Operating) |
Standard | UL Listed (E-31373), CSA Certified (LR-3413) |
Application | Commercial |
Actuator | Push Button |
Type | Color Change Kit |
Operating Temperature | 0 to +55 °C |
Mounting | Wall |
Description
Color Change Kits For IllumaTech Dimmer, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Relay, 12VDC, 5A, DPDT, 0.1 sec. (TDR782XBXA-12D)
- ROBERTSHAW Vibration Switch, SPDT, 0.5-7A, 24VDC (6000-002)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 3/4 In. (GRJC75)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1AHA-R63/B)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSL06-1LZ)
- LEVITON Decora White WiFi Dimmer (DAWDC-1RW)
- LEVITON Dimmer Rotary Uni Sgl/Pole 3Wy (R00-RDL06-0TW)
- LEVITON DIMMER SWITCH DEC RCKR NO LOC SLIDE CCK GRY (DSKIT-NG)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Light Almond (TSM10-1LT)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (DSX12-70Z)
- LUTRON Switches, Mechanical, Gen Purpose, Gray (CA-3PS-GR)
- Leviton Dimmer Switches