Shop All Dimmer Switches
Leviton
Dimmer Switch Led/Cfl/Inc Slide Dimme
Mfr # 6674-10W
Zoro # G4078524
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Voltage 120 VAC
- Switch Type Single-Pole & 3-Way
- Length 12.7500 in
- Height 5.3750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 6674-10W
- Zoro # G4078524
- UPC # 78477590249
- Country of Origin China
- Category Dimmer Switches
Dimensions
Length | 12.7500 in |
Height | 5.3750 in |
Details
Color | White |
Voltage | 120 VAC |
Switch Type | Single-Pole & 3-Way |
Load Rating | 600W Incandescent, 150W LED and CFL |
Preset | Preset |
Protection | Radio/TV Filter |
Style Name | SureSlide |
Available Colors | Ivry-I Wht- W Blk-E Brwn-B Light Almond-T |
Load Type | Incandescent, Dimmable LED, Dimmable CFL |
Wallplate | Order Separately |
Standards and Certifications | UL/CSA |
Action | Standard ON/OFF |
Ordering Notes | White |
Type | Electro-Mechanical |
Description
150W, 120VAC CFL & 600W, 120VAC Incandescent and LED SureSlide Dimmer, Preset Slide, 3-Way, Single Pole, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 3 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2FB54-73)
- WIEGMANN Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC081006G)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 40A, 600V AC, Non-Indicating (JJS-40)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103001A01F120)
- LEVITON LIGHTING CONTROLS WH D4200 MAX/OFF REMOTE STN 2 BTN 1 G (D42MO-W)
- LEVITON Dimmer Slide 3Way Clrkit (R50-IPL06-10M)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White (6674-P0W)
- LEVITON DIMMER TABLETOP 300W (R15-TBL03-10E)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (DSH06-70Z)
- LEVITON Dimmer Switch Dimmer Skt (6151)
- LUTRON Lighting Dimmer, Toggle, White (AYCL-253P-WH)
- Leviton Lighting Controls