Shop All Wall Plates
Leviton
Dimmer Switch La Renoir2 Wp 4Narrow 0Wide Fins Removed
Mfr # AWP00-40T
Zoro # G4080143
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Size 8.32 in L x 5.15 in H
- Number of Gangs 4
- Height 6.2500 in
- Type Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP00-40T
- Zoro # G4080143
- UPC # 78477605288
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 8.32 in L x 5.15 in H |
Height | 6.2500 in |
Length | 12.2500 in |
Details
Color | Light Almond |
Number of Gangs | 4 |
Type | Wallplate |
Thickness | 1/4 in |
Application | For multi gangs applications |
Series | AWPO |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Cutout | 2.63 in H x 1.32 in W |
Mounting | Wall |
Description
Renoir II Wall Plate For Use With 4 Narrow Dimers Standard Fins Removed - Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 3 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Lngth (SJOOW1803-25)
- PANDUIT Bullet Disconnect, Female, PK25 (EBNF14-4FIB-Q)
- POWER FIRST Long Barrel Splice, 2.02 in. L, Pink (22EZ35)
- AIMS POWER Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (PWRI300012120SUL)
- LEVITON Wall Plate Almond 1G (80401-00T)
- LEVITON WALL PLATE SILVER 2GANG (84026-000)
- LEVITON Walplat 4G Gfi Decor Wh (80412-00W)
- LEVITON Ivory 1 gang Thermoset Plastic Duplex Outlet Wall Plate (86003-000)
- LEVITON Wallplates Or Wp 1G Dup Outlet W/Cap Scr (80703-ORG)
- LEVITON Wallplate Ovrsz 2G Wht (88602-000)
- LEVITON Leviton 15A - 125 V Decora Receptacle & USB Charger, White (LE5108)
- Leviton Wall Plates