Shop All Dimmer Switches
Leviton
DIMMER SWITCH LA FAN SPEED CTRL SP/3W UNLITED
Mfr # 661F-10T
Zoro # G4069117
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Switch Type Single-Pole & 3-Way
- Color Light Almond
- Length 5.00 in
- Application Library, Study Room and Any Area Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 661F-10T
- Zoro # G4069117
- UPC # 78477900239
- Country of Origin China
- Category Dimmer Switches
Dimensions
Length | 5.00 in |
Width | 2.81 in |
Height | 2.38 in |
Details
Voltage | 120 VAC |
Switch Type | Single-Pole & 3-Way |
Color | Light Almond |
Application | Library, Study Room and Any Area Applications |
Wallplate | Order Separately |
Type | Electro-Mechanical |
Ordering Notes | Light Almond |
Standards and Certifications | UL/CSA |
Protection | Radio/TV Filter |
Style Name | SureSlide |
Preset | Preset |
Action | Standard ON/OFF |
Load Type | Incandescent, Dimmable LED, Dimmable CFL |
Available Colors | Ivry-I Wht-W Light Almond-T |
Load Rating | 600W Incandescent, 150W LED and CFL |
Temperature Rating | 0 to 55 |
Operational Mode | 3-Speed/Quiet |
Amperage Rating | 1.5 |
Environmental Conditions | 20 to 90% Non-Condensing Relative Humidity |
Power Rating | 600/150 |
Load | 600W Incandescent, 150W LED |
Description
Decora SureSlide Quiet Fan Speed Control, 1.5A Fan, 60Hz, Single Pole and 3-Way - Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Grounded 3 outlets Cube Tap (00692-00W)
- NVENT HOFFMAN Louver Plate Kit, 4.75 in. Hx4.5 in. W (AVK34)
- ZORO SELECT GFCI Receptacle, General Purpose, 2-Poles (62175)
- KILLARK Conduit Outlet Body, C, 1/2 In. (OC-1)
- LEVITON Dimmer Rotary Uni Sgl/Pole 3Wy (R00-RDL06-0TW)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (IPX06-70Z)
- LEVITON Dimmer Switch Led/Cfl/Inc Slide Dimme (6674-10W)
- LEVITON Decora Slide Dimmr 1200W (001-DS710-10Z)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSL06-1LZ)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DS710-10Z)
- LUTRON Occ/Vac Dimmer Snsr, Wall, Gray (MS-Z101-GR)
- Leviton Dimmer Switches