Shop All Dimmer Switches
Leviton
DIMMER SWITCH IV FAN SPEED CTRL SP/3W UNLITED
Mfr # 661F-10I
Zoro # G4063587
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Color Ivory
- Switch Type Single-Pole & 3-Way
- Application Library, Study Room and Any Area Applications
- Width 2.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 661F-10I
- Zoro # G4063587
- UPC # 78477900222
- Country of Origin China
- Category Dimmer Switches
Dimensions
Width | 2.81 in |
Length | 5.00 in |
Height | 2.38 in |
Details
Voltage | 120 VAC |
Color | Ivory |
Switch Type | Single-Pole & 3-Way |
Application | Library, Study Room and Any Area Applications |
Preset | Preset |
Ordering Notes | Ivory |
Type | Electro-Mechanical |
Load Type | Incandescent, Dimmable LED, Dimmable CFL |
Action | Standard ON/OFF |
Style Name | SureSlide |
Standards and Certifications | UL/CSA |
Protection | Radio/TV Filter |
Wallplate | Order Separately |
Load Rating | 600W Incandescent, 150W LED and CFL |
Available Colors | Ivry-I Wht-W Light Almond-T |
Load | 600W Incandescent, 150W LED |
Number of Poles | 1 |
Description
Decora SureSlide Quiet Fan Speed Control, 1.5A Fan, 60Hz, Single Pole and 3-Way - Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Bumble Bee Cable Protector (BB5-125-T-YL)
- GE Aux Contact Block, 1NC, Size 00-4 (CR305X100E)
- HUBBELL Wall Swtch, 1-Pol, 120/277V, 30A, Ivry, Toggl (HBL3031I)
- SIEMENS Coil Kit, 208VAC, NEMA Size 00-2.5 (75D73070D)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DS710-10Z)
- LEVITON Dimmer, 1-Pole/3-Way, 120/277VAC (IP710-DLZ)
- LEVITON Decora White 600 W WiFi Smart Dimmer Switch (D26HD-1RW)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Low Voltage (IPE04-1LZ)
- LEVITON Dimmer, 1-Pole, 120VAC, Ivory (6672-1LI)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSE06-10Z)
- LUTRON Wireless Control, Nightlight, 2Bttns, Ivory (PJN-2B-GIV-L01)
- Leviton Dimmer Switches