Shop All Dimmer Switches
Leviton
Dimmer Switch Illumatech Natfa
Mfr # IPX10-1FZ
Zoro # G4058032
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White, Ivory, Light Almond
- Voltage 120 VAC
- Switch Type Single-Pole & 3-Way
- Lamp Type Fluorescent
- Available Color Kits Ivry-I Wht-W Gry-G Blk-E Brwn-B Light Almond-T, R-Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # IPX10-1FZ
- Zoro # G4058032
- UPC # 78477526873
- Country of Origin Mexico
- Category Dimmer Switches
Dimensions
Height | 4.44 in |
Dimensions | 4.15 in H x 2.12 in W x 1.41 in D |
Length | 2.81 in |
Width | 2.5 in |
Description
1000VA 120-Volt AC 60HZ IllumaTech Preset Electro-Mechanical Electronic Mark 10 Powerline Fluorescent Slide Dimmer, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A70P Series, 150A, Fast-Acting, 700V AC, Bolt-On (A70P150-4TA)
- ELECTRIDUCT Large Hook Channel Cable Raceway- 59" x 1 Piece- Black (SR-ED-H-LG-BK)
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Black (ZB4FL2)
- IFM Photoelectric Sensor, Cylinder, Reflective (OG0033)
- LEVITON Leviton 3829900 Decora SureSlide White 600 watts Slide Dimmer - Pack of 3 (3829900)
- LEVITON Tggl Univ Slde Dimmer Iv (TSL06-1KI)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White, ELV (66EV-10W)
- LEVITON Univ Rckr Dimr Slide (DSL06-1LM)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Ivory (6674-P0I)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (IPX10-10Z)
- LEVITON Dimmer Switch Led/Cfl/Inc Slide Dimme (6674-10W)
- Leviton Dimmer Switches