Shop All Dimmer Switches
Leviton
Dimmer Switch Illumatech Mag Lv Dimm
Mfr # IPM10-1LZ
Zoro # G4058757
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single-Pole & 3-Way
- Color White, Ivory, Light Almond
- Voltage 120 VAC
- Color Change Kit IPKIT Series
- Preset Preset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # IPM10-1LZ
- Zoro # G4058757
- UPC # 78477282106
- Country of Origin China
- Category Dimmer Switches
Dimensions
Dimensions | 4.15 in H x 2.12 in W x 1.41 in D |
Length | 2.81 in |
Width | 2.5 in |
Height | 4.44 in |
Description
IllumaTech 1000VA (800W) Magnetic Low Voltage Dimmer, Single Pole and 3-Way, White/Ivory/Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE IMC Conduit, 10 ft., 3/4in., 316 SS (S70710CTWT)
- MACROMATIC Time Delay Rlay, 12VDC, 10A, DPDT, 0.05 sec. (TR-60626)
- PANDUIT Entrance End, Off White, PVC, Ends (T45EEIW)
- ZORO SELECT Two Hole Lug Compress Conct, 300 kcmil (24C398)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (IPX10-10Z)
- LEVITON Decora Slide Dimmr 1200W (001-DS710-10Z)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (DSH06-70Z)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Ivory (6674-P0I)
- LEVITON DIMMER SWITCH TG SL DIMMER 600W GY (TSL06-1LG)
- LEVITON Decora Univ Dimmer-Wht (R62-06674-P0W)
- LUTRON Lighting Dimmer, Slide, Fluorescent, 1-Pole (NF-10-WH)
- Leviton Lighting Controls