Shop All Dimmer Switches
Leviton
Dimmer Switch Illumatech Incand Dimm 1000W Wht Iv La
Mfr # IPI10-1LZ
Zoro # G4048853
product price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White, Ivory, Light Almond
- Voltage 120 VAC
- Switch Type Single-Pole & 3-Way
- Standards and Certifications UL/CSA
- Wallplate Order Separately
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # IPI10-1LZ
- Zoro # G4048853
- UPC # 78477282076
- Country of Origin China
- Category Dimmer Switches
Dimensions
Length | 2.81 in |
Width | 2.5 in |
Dimensions | 4.15 in H x 2.12 in W x 1.41 in D |
Height | 4.44 in |
Description
IllumaTech 1000W Preset Incandescent Dimmer, Single Pole or 3-Way, White/Ivory/Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Buttn Cntrl Station, Open/Close/Stop (20C797)
- HONEYWELL Limit Switch, Plunger, Roller, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZV6-2RQ8)
- HUBBELL WIRING 1-Gang Duplex Wall Plate - White (P8W)
- ZORO SELECT Strut Chan, 5 ft.L, Wht Paintd Steel, Solid (FS-500 WT 60.00)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Ivory (TSL06-1LI)
- LEVITON Dimmer, 1-Pole, 120VAC, Light Almond (6672-1LT)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led Gray (IPKIT-LNG)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White, ELV (66EV-10W)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSE06-10Z)
- LEVITON Dimmer, 1-Pole/3-Way, 120/277VAC (IP710-D0Z)
- HUBBELL CONTROL SOLUTIONS Rocker Slide Dimmer (RSDE06-120-WVL)
- Leviton Lighting Controls