Shop All Dimmer Switches
Leviton
DIMMER SWITCH ILLUMATECH FAN SPD CNTL 1.5A WHT IV LA
Mfr # IPF01-1LZ
Zoro # G4076993
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White, Ivory, Light Almond
- Voltage 120 VAC
- Switch Type Single-Pole
- Protection Radio/TV Filter
- Wallplate Order Separately
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # IPF01-1LZ
- Zoro # G4076993
- UPC # 78477282397
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 4.44 in |
Size | 4.15 H x 2.12 W x 1.41 D in |
Width | 2.5 in |
Length | 2.81 in |
Description
IllumaTech 1.5A Quiet Step Preset Fan Speed Control, Single Pole, White/Ivory/Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D QOU Circuit Breaker Finger Save Cover, High A (QOUHFSC1)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 100A, 2 Pole, 120/240V AC (UBIZ2100-B)
- KILLARK Conduit Body, 7.0 cu. in. Capacity (T27SA)
- REMINGTON INDUSTRIES 16 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SOOW1603-250)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DS710-10Z)
- LEVITON Leviton 3001337 Decora Sureslide Fan & LED Dimmer Slide Switch; White (3001337)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Low Voltage (IPE04-1LZ)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Ivory (6674-P0I)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (DSH06-70Z)
- LEVITON DIMMER TABLETOP 300W (R15-TBL03-10E)
- LUTRON Wireless Lighting Dimmer, Rocker, 600W/5A (MRF2-600M-WH)
- Leviton Lighting Controls