Shop All Dimmer Switches
Leviton
Dimmer Switch Illumatech Colr Chg Kit Iv
Mfr # IPKIT-LNI
Zoro # G4063133
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Ivory
- Type Color Conversion Kit
- Dimensions 4.15 in H x 2.12 in W x 1.41 in D
- Operating Temperature 0 to +55 °C
- Actuator Push Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # IPKIT-LNI
- Zoro # G4063133
- UPC # 78477591420
- Country of Origin China
- Category Dimmer Switches
Dimensions
Dimensions | 4.15 in H x 2.12 in W x 1.41 in D |
Height | 0.25 in |
Length | 2.69 in |
Width | 3 in |
Details
Color | Ivory |
Type | Color Conversion Kit |
Operating Temperature | 0 to +55 °C |
Actuator | Push Button |
Application | Commercial |
Mounting | WALL |
Suitable For Use With | IllumaTech® Preset Slide Control Dimmer |
Standard | UL Listed (E-31373), CSA Certified (LR-3413) |
Specifications | 0 to 55 deg C Operating Temperature, 20 to 90 % Non Condensing Relative Humidity, Wall Mount, Pushbutton Actuator |
Environmental Conditions | 20 to 90 % (Relative Humidity Non-Condensing);-10 to +85 DEG C (Non Operating) |
Description
Illumatech Color Conversion Kit, Snap-On Ivory Frame with Slider and Non-Lighted Push Button
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Relay + Ltb + Led 24VDC 2Co 5A, 24V DC Coil Volts, 2 C/O (RXG22BD)
- PANDUIT Ring Terminal, Vinyl, 22-18 Awg, 3/8", PK50 (PV18-38R-LY)
- HUBBELL 30A Angle Twist-Lock Receptacle 3P 4W 480VAC L16-30R GY (HBL2730AR)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20241FB40)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White (6674-P0W)
- LEVITON LIGHTING CONTROLS WH D4200 MAX/OFF REMOTE STN 2 BTN 1 G (D42MO-W)
- LEVITON Dimmer Slide Sngpol Wht (C22-06672-1LW)
- LEVITON Universal Dimmer, 1-Pole/3-Way, White (TSL06-1LW)
- LEVITON Dimmer, 1-Pole, 120VAC, Light Almond (6672-1LT)
- LEVITON Dimmer, 1-Pole, 120VAC, Ivory (6672-1LI)
- LEVITON Dimmer, 1-Pole, 120VAC, White (6672-1LW)
- Leviton Lighting Controls