Shop All Dimmer Switches
Leviton
Dimmer Switch Illumatech Color Change Kit No Led White
Mfr # IPKIT-LNW
Zoro # G4064856
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type Color Change Kit
- Device Type Fluorescent Dimmer and Fan Speed Control
- Style Name IllumaTech
- Standards and Certifications UL/CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # IPKIT-LNW
- Zoro # G4064856
- UPC # 78477591444
- Country of Origin China
- Category Dimmer Switches
Dimensions
Dimensions | 4.15 in H x 2.12 in W x 1.41 in D |
Width | 3 in |
Height | 0.25 in |
Length | 2.69 in |
Details
Color | White |
Type | Color Change Kit |
Device Type | Fluorescent Dimmer and Fan Speed Control |
Style Name | IllumaTech |
Standards and Certifications | UL/CSA |
Environmental Conditions | 20 to 90 % (Relative Humidity Non-Condensing);-10 to +85 DEG C (Non Operating) |
Application | Commercial |
Operating Temperature | 0 to +55 °C |
Suitable For Use With | IllumaTech® Preset Slide Control Dimmer |
Mounting | Wall |
Standard | UL Listed (E-31373), CSA Certified (LR-3413) |
Actuator | Push Button |
Specifications | 0 to 55 deg C Operating Temperature, 20 to 90 % Non Condensing Relative Humidity, Wall Mount, Pushbutton Actuator |
Description
Illumatech Color Conversion Kit, Snap-On White Frame with Slider and Non-Lighted Push Button
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. BL (R30B-0100)
- KABLE KONTROL Kable Kontrol® TV Wall Cord Cover Cable Raceway - 10 Piece Kit - 1.25" W x 0.43" H Channel Size (WC320)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SRW)
- ZORO SELECT Clamp, OD 3/4 In, 1/2 In W, Vinyl, PK50 (COV1309Z1)
- LEVITON DIMMER SWITCH DEC RCKR NO LOC SLIDE CCK RED (DSKIT-NR)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSM10-1LZ)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Brown (TSL06-1LB)
- LEVITON Univ Rckr Dimr Slide (DSL06-1LM)
- LEVITON Dimmer Switch Led/Cfl/Inc Slide Dimme (6674-10W)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Low Voltage (IPE04-1LZ)
- LUTRON Lighting Dimmer, Toggle, Fluorescent, White (AYF-103P-277-WH)
- Leviton Lighting Controls