Shop All Dimmer Switches
Leviton
Dimmer Switch Illumatech Color Change Kit No Led Gray
Mfr # IPKIT-LNG
Zoro # G4048433
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Standards and Certifications UL/CSA
- Style Name IllumaTech
- Device Type Fluorescent Dimmer and Fan Speed Control
- Type Color Change Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # IPKIT-LNG
- Zoro # G4048433
- UPC # 78477591437
- Country of Origin China
- Category Dimmer Switches
Dimensions
Dimensions | 4.15 in H x 2.12 in W x 1.41 in D |
Width | 3 in |
Height | 0.25 in |
Length | 2.69 in |
Details
Color | Gray |
Standards and Certifications | UL/CSA |
Style Name | IllumaTech |
Device Type | Fluorescent Dimmer and Fan Speed Control |
Type | Color Change Kit |
Standard | UL Listed (E-31373), CSA Certified (LR-3413) |
Operating Temperature | 0 to +55 °C |
Mounting | Wall |
Suitable For Use With | IllumaTech® Preset Slide Control Dimmer |
Application | Commercial |
Specifications | 0 to 55 deg C Operating Temperature, 20 to 90 % Non Condensing Relative Humidity, Wall Mount, Pushbutton Actuator |
Environmental Conditions | 20 to 90 % (Relative Humidity Non-Condensing);-10 to +85 DEG C (Non Operating) |
Actuator | Push Button |
Description
Illumatech Color Conversion Kit, Snap-On Gray Frame with Slider and Non-Lighted Push Button
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 7.50A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (BP/AGC-7.5-RP)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Yellow (XB4BW3565)
- HUBBELL 30A Locking Plug 2P 3W 125VAC L5-30P BK (HBL2611BK)
- EATON BUSSMANN Plug Fuse, W Series, Fast Acting, 6A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (W-6)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (IPX06-10Z)
- LEVITON Tggl Univ Slde Dimmer Iv (TSL06-1KI)
- LEVITON LIGHTING CONTROLS RENU DIMMER REMOTE RED DELICIOUS (RE00R-RE)
- LEVITON DIMMER DECORA WHT 120V (DD00R-DLM)
- LEVITON LIGHTING CONTROLS REL CA BX1/00/050 (REL06-CA)
- LEVITON Decora WiFi Smart Bridge White (MLWSB-1RW)
- LUTRON Lighting Dimmer Control, Light Almond (DVSTV-LA)
- Leviton Dimmer Switches