Shop All Dimmer Switches
Leviton
Dimmer Switch Illumatech Color Change Kit No Led Brwn
Mfr # IPKIT-LNB
Zoro # G4042334
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Device Type Fluorescent Dimmer and Fan Speed Control
- Style Name IllumaTech
- Standards and Certifications UL/CSA
- Type Color Change Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # IPKIT-LNB
- Zoro # G4042334
- UPC # 78477591451
- Country of Origin China
- Category Dimmer Switches
Dimensions
Length | 2.69 in |
Dimensions | 4.15 in H x 2.12 in W x 1.41 in D |
Height | 0.25 in |
Width | 3 in |
Details
Color | Brown |
Device Type | Fluorescent Dimmer and Fan Speed Control |
Style Name | IllumaTech |
Standards and Certifications | UL/CSA |
Type | Color Change Kit |
Specifications | 0 to 55 deg C Operating Temperature, 20 to 90 % Non Condensing Relative Humidity, Wall Mount, Pushbutton Actuator |
Environmental Conditions | 20 to 90 % (Relative Humidity Non-Condensing);-10 to +85 DEG C (Non Operating) |
Standard | UL Listed (E-31373), CSA Certified (LR-3413) |
Mounting | Wall |
Application | Commercial |
Actuator | Push Button |
Suitable For Use With | IllumaTech® Preset Slide Control Dimmer |
Operating Temperature | 0 to +55 °C |
Description
Illumatech Color Conversion Kit, Snap-On Frame with Slider, and Non-Lighted Push Button, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB CAL19-11, AUX, 1/1, AF116-370, SIDE (CAL19-11)
- BUYERS PRODUCTS On/Off/On Mini Round Rocker Switch Black (6391103)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 40A, 1 Pole, 240/277V AC, Medium Curve (CA1-BO-34-640-111-C)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG, (LCD1/0-14AF-X)
- LEVITON DIMMER DECORA WHT 120V (DD00R-DLM)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DS710-10Z)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (IPX06-10Z)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSM10-1LZ)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Brown (TSL06-1LB)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Light Almond (TSM10-1LT)
- LUTRON Lighting Dimmer, Incandescent, Rocker (MACL-153M-WH)
- Leviton Dimmer Switches