Shop All Dimmer Switches
Leviton
Dimmer Switch Illumatech Color Change Kit No Led Black
Mfr # IPKIT-LNE
Zoro # G4058102
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Standards and Certifications UL/CSA
- Device Type Fluorescent Dimmer and Fan Speed Control
- Type Color Change Kit
- Style Name IllumaTech
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # IPKIT-LNE
- Zoro # G4058102
- UPC # 78477591468
- Country of Origin China
- Category Dimmer Switches
Dimensions
Length | 2.69 in |
Width | 3 in |
Height | 0.25 in |
Dimensions | 4.15 in H x 2.12 in W x 1.41 in D |
Details
Color | Black |
Standards and Certifications | UL/CSA |
Device Type | Fluorescent Dimmer and Fan Speed Control |
Type | Color Change Kit |
Style Name | IllumaTech |
Suitable For Use With | IllumaTech® Preset Slide Control Dimmer |
Specifications | 0 to 55 deg C Operating Temperature, 20 to 90 % Non Condensing Relative Humidity, Wall Mount, Pushbutton Actuator |
Application | Commercial |
Operating Temperature | 0 to +55 °C |
Actuator | Push Button |
Mounting | Wall |
Standard | UL Listed (E-31373), CSA Certified (LR-3413) |
Environmental Conditions | 20 to 90 % (Relative Humidity Non-Condensing);-10 to +85 DEG C (Non Operating) |
Description
Illumatech Color Conversion Kit, Snap-On Frame with Slider, and Non-Lighted Push Button, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3'' LB Threaded Conduit Body w/ Cover & Gasket (LB300CG)
- ACME ELECTRIC Three Phase Transformer, 45 kVA, NEMA 3R, 150 °C, 480V AC Wye/277V AC, 240V AC Delta (T3045K0074B)
- ZORO SELECT Wall Switch, 15A, White, 1-Pole Type, 1/2 HP (RS115W)
- ROMEX Wire Build 14/2Ufw/Gx25Ft 15A (14/2UF-W/GX25)
- LEVITON Universal Dimmer, 1-Pole/3-Way, 120VAC (TSL06-1LT)
- LEVITON Leviton 3829900 Decora SureSlide White 600 watts Slide Dimmer - Pack of 3 (3829900)
- LEVITON Dimmer, 1-Pole/3-Way, 120/277VAC (IP710-D0Z)
- LEVITON Decora Univ Dimmer-Wht (R62-06674-P0W)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Ivory (TSL06-1LI)
- LEVITON Dimmer, 1-Pole, 120VAC, White (6672-1LW)
- LUTRON Lighting Dimmer, 120V AC (MA-PRO-WH)
- Leviton Lighting Controls