Shop All Dimmer Switches
Leviton
DIMMER SWITCH DECORA RCKR SLIDE CCK GRN
Mfr # DSKIT-G
Zoro # G3984627
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Grey
- Type Color Change Kit
- Suitable For Use With Decora® DSL06 and DSM10 Dimmer
- Length 2.69 in
- Dimensions 4.13 in H x 1.75 in W x 1.4 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # DSKIT-G
- Zoro # G3984627
- UPC # 78477692547
- Country of Origin China
- Category Dimmer Switches
Dimensions
Length | 2.69 in |
Dimensions | 4.13 in H x 1.75 in W x 1.4 in D |
Height | 0.25 in |
Width | 3 in |
Details
Color | Grey |
Type | Color Change Kit |
Suitable For Use With | Decora® DSL06 and DSM10 Dimmer |
Mounting | Wall |
Specifications | Wall Mount |
Application | Residential |
Description
Decora Rocker Slide color change kit with locator light - Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Grounding Rod, 7 in L, PK2 (GR15)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NO (XS612B1MAL2)
- PANDUIT 18-14 AWG Nylon Fork Terminal 1/4" Stud PK100 (PN14-14F-C)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 6 A, Reversing: No (XTMC6A10A)
- LEVITON Dimmer Switch Cc Kit White Led (IPKIT-W)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led White (IPKIT-LNW)
- LEVITON Dimmer Slide 3Way Clrkit (R50-IPL06-10M)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led Black (IPKIT-LNE)
- LEVITON LIGHTING CONTROLS WH D4200 MAX/OFF REMOTE STN 2 BTN 1 G (D42MO-W)
- LEVITON Dimmer Switch Illumatech Incand Dimm 1000W Wht Iv La (IPI10-1LZ)
- LUTRON Pico Smart Remote Mounting Kit (PJ2-WALL-WH-L01)
- Leviton Lighting Controls