Shop All Dimmer Switches
Leviton
DIMMER SWITCH DECORA RCKR SLIDE CCK BLK
Mfr # DSKIT-E
Zoro # G4054855
product price: $7.65
/ea
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Color Change Kit
- Application Residential
- Mounting Wall
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # DSKIT-E
- Zoro # G4054855
- UPC # 78477692523
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 0.25 in |
Length | 2.75 in |
Width | 3 in |
Details
Color | Black |
Type | Color Change Kit |
Application | Residential |
Mounting | Wall |
Specifications | Wall Mount |
Suitable For Use With | Decora® DSL06 and DSM10 Dimmer |
Description
Decora Rocker Slide color change kit with locator light - Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Gray, 5 ft. (9807)
- LEVITON Clamlite Plug 2Wire Blk (037-00101-2EP)
- SUPERIOR ELECTRIC Cord Assembly for Duo Fast Carpet-Pro Tool - Replaces Duo-Fast 441352 (GO-316) (EC143-16Q)
- ALLEN TEL Full Modular 4-Conductor Phone Line Cord, 7 ft (AT407)
- LEVITON Dimmer, 1-Pole, 120VAC, White (6672-1LW)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Low Voltage (IPE04-1LZ)
- LEVITON Dimmer Slide Led/Cfl La (R68-06674-P0T)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (DSX12-70Z)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (DSH06-70Z)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led Gray (IPKIT-LNG)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Ivory (6674-P0I)
- Leviton Dimmer Switches