Shop All Dimmer Switches
Leviton
DIMMER SWITCH DEC DIG SW KIT WHITE
Mfr # DDKIT-SW
Zoro # G4084508
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Application Residential Applications
- Height 5.6250 in
- Length 7.8750 in
- Type Color Change Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # DDKIT-SW
- Zoro # G4084508
- UPC # 78477759318
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 5.6250 in |
Length | 7.8750 in |
Details
Color | White |
Application | Residential Applications |
Type | Color Change Kit |
Mounting | Wall |
Environmental Conditions | Indoor |
Description
Decora Digital Switch Color Conversion Kit. Snap-on White Frame With Rocker No Locator Light- White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Automatic Receptacle Control HBL5262LC1W (HBL5262LC1W)
- EATON BUSSMANN Automotive Fuse, MAX Series, 60A, 32V DC, Non-Indicating (MAX-60)
- DAYTON General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (3X742)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 200A, 600V AC (OTS200)
- LEVITON LIGHTING CONTROLS REL CA BX1/00/050 (REL06-CA)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSM10-1LZ)
- LEVITON DIMMER SWITCH DEC RCKR NO LOC SLIDE CCK RED (DSKIT-NR)
- LEVITON White/Light Almond Universal Turn On-Off Rotary Dimmer Switch (C26-RNL06-0TW)
- LEVITON DIMMER SWITCH DEC DIG DIM KIT BROWN (DDKIT-B)
- LEVITON Tggl Univ Slde Dimmer La (TSL06-1KT)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (IPX06-10Z)
- Leviton Dimmer Switches