Shop All Dimmer Switches
Leviton
DIMMER SWITCH DEC DIG SW KIT LT AL
Mfr # DDKIT-ST
Zoro # G4066703
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Application Residential Applications
- Length 7.8750 in
- Height 5.6250 in
- Type Color Change Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # DDKIT-ST
- Zoro # G4066703
- UPC # 78477759349
- Country of Origin China
- Category Dimmer Switches
Dimensions
Length | 7.8750 in |
Height | 5.6250 in |
Details
Color | Light Almond |
Application | Residential Applications |
Type | Color Change Kit |
Environmental Conditions | Indoor |
Mounting | Wall |
Description
Decora Digital Switch Color Conversion Kit. Snap-on White Frame With Rocker No Locator Light- Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Round Brass Flr Box Flange Cover Comb (SF39253A)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 12 in W, 6 in D, NEMA 3R, Screw On (RSC121506)
- L.H. DOTTIE L.H. Dottie 3/4'' Straight Insulated Steel Liquid Tight Connector, 10PK (SL75I)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- LEVITON White/Light Almond Universal Turn On-Off Rotary Dimmer Switch (C26-RNL06-0TW)
- LEVITON Dimmer Switch Cc Kit White Led (IPKIT-W)
- LEVITON Dimmer Rotary Univ Single Pole (R00-RNL06-0TW)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (IPX06-10Z)
- LEVITON Decora WiFi Smart Bridge White (MLWSB-1RW)
- LEVITON Leviton 3808599 120 amp 600 watt Rotary Dimmer Knob White & Light Almond (3808599)
- LUTRON Lighting Dimmer Control, Light Almond (DVSTV-LA)
- Leviton Lighting Controls