Shop All Dimmer Switches
Leviton
DIMMER SWITCH DEC DIG SW KIT GREY
Mfr # DDKIT-SG
Zoro # G4081866
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 7.8750 in
- Height 5.6250 in
- Application Residential Applications
- Type Color Change Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # DDKIT-SG
- Zoro # G4081866
- UPC # 78477759417
- Country of Origin China
- Category Dimmer Switches
Dimensions
Length | 7.8750 in |
Height | 5.6250 in |
Dimensions | 4.13 in H x 1.75 in W x 1.4 in D |
Details
Color | Gray |
Application | Residential Applications |
Type | Color Change Kit |
Mounting | Wall |
Specifications | Wall Mount |
Suitable For Use With | Decora® Digital/Smart Dimmer and Dimmer Remote |
Environmental Conditions | Indoor |
Description
Decora Digital Switch Color Conversion Kit. Snap-on White Frame With Rocker No Locator Light- Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Complete, Amber, LED (9001SKP38LYA31)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 14 in. Mesh (02201017)
- SQUARE D Miniature Circuit Breaker, HOM Series 25A, 1 Pole, 120/240V AC (HOM125)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312 (RSR-105)
- LEVITON DIMMER DECORA WHT 120V (DD00R-DLM)
- LEVITON Decora WiFi Smart Bridge White (MLWSB-1RW)
- LEVITON Decora White 600 W WiFi Smart Dimmer Switch (D26HD-1RW)
- LEVITON Universal Dimmer, 1-Pole/3-Way, White (TSL06-1LW)
- LEVITON Decora White WiFi Dimmer (DAWDC-1RW)
- LEVITON DIMMER SWITCH DECORA RCKR SLIDE CCK GRN (DSKIT-G)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (CTCL-153P-WH)
- Leviton Dimmer Switches