Shop All Dimmer Switches
Leviton
DIMMER SWITCH DEC DIG SW KIT BLACK
Mfr # DDKIT-SE
Zoro # G4085996
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 5.6250 in
- Length 7.8750 in
- Application Residential Applications
- Type Color Change Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # DDKIT-SE
- Zoro # G4085996
- UPC # 78477759356
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 5.6250 in |
Length | 7.8750 in |
Dimensions | 4.13 in H x 1.75 in W x 1.4 in D |
Details
Color | Black |
Application | Residential Applications |
Type | Color Change Kit |
Environmental Conditions | Indoor |
Mounting | Wall |
Suitable For Use With | Decora® Digital/Smart Dimmer and Dimmer Remote |
Specifications | Wall Mounting |
Description
Decora Digital Switch Color Conversion Kit. Snap-on White Frame With Rocker No Locator Light- Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pnlbd Cover/Trim Nf T1 S 44H 20W (NC44SHR)
- PANDUIT 8" L Miniature Cable Tie NAT PK 1000 (PLT2M-M)
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/1NC, 24VDC, 10A (CA3KN31BD)
- KMC Cable Clamp, 5/16" dia., 5/8" W, PK50 (CO0511Z1)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Gray (TSL06-1LG)
- LEVITON Fan/Light Switch Dim Iv (66DF-I)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSE06-10Z)
- LEVITON Decora White 600 W WiFi Smart Dimmer Switch (D26HD-1RW)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (DSH06-70Z)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (IPX10-10Z)
- LEVITON Dimmer, 1-Pole, 120VAC, Light Almond (6672-1LT)
- Leviton Lighting Controls