Shop All Dimmer Switches
Leviton
DIMMER SWITCH DEC DIG MATCH DIM REMOTE
Mfr # DD00R-DLZ
Zoro # G4061182
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 3-Way or Up to 4 Location Applications
- Standards CSA CertifiedNOM CertifiedFCC Certified
- Voltage 120/277 VAC
- Color White, Ivory, Light Almond
- Height 4.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # DD00R-DLZ
- Zoro # G4061182
- UPC # 78477728536
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 4.44 in |
Width | 2.5 in |
Length | 2.81 in |
Description
Decora Digital Dual Voltage Matching Dimmer Remote for use with Decora Digital Dimmers in 3-way or up to 5 additional location applications. With LED Locator and Brightness Display. White face assembled on device, Ivory and Light Almond faces included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Electrical Box, 45 cu in, Square Box, 2 Gang, Steel, Square (256)
- CANTEX Box Adapter, 1 In Conduit, PVC, 1-3/16 In L (5133717)
- MCDONNELL & MILLER Fs1-W 1/2" In-Line High (FS1-W)
- NVENT HOFFMAN Single-Bay Frames, 1800x600x600mm, Lt Gray, Steel (PF1866)
- LEVITON LIGHTING CONTROLS EB CLR CHGE KIT (IPDKT-E)
- LEVITON Lamp Dimmer Plug In Wht (R12-TBL03-10W)
- LEVITON Dimmer Slide Led/Cfl La (R68-06674-P0T)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (IPX12-70Z)
- LEVITON DIMMER SWITCH DEC DIG DIM KIT BROWN (DDKIT-B)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White (TSM10-1LW)
- HUBBELL CONTROL SOLUTIONS Rocker Slide Dimmer (RSDE06-120-WVL)
- Leviton Dimmer Switches