Shop All Dimmer Switches
Leviton
DIMMER SWITCH DEC DIG FN SP BLE SW/TM
Mfr # DDF01-BLZ
Zoro # G4042928
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Switch Type Single-Pole, 3-Way or More Applications
- Color White, Ivory, Light Almond
- Height 7.2500 in
- Application Living Rooms, Bedrooms, Kitchens, Dining Rooms, Outdoors, Offices and Light Commercial Applicat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # DDF01-BLZ
- Zoro # G4042928
- UPC # 78477769409
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 7.2500 in |
Length | 14.5000 in |
Dimensions | 4.13 in H x 1.75 in W |
Description
Decora Digital 4 Speed Fan Control/timer, Bluetooth Version, Single Pole/3-Way, 120VAC, 1.5A, White (Assembled) W/ Light Almond And Ivory Color Kits Included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCRV1511041C5)
- ABB Liquid Tight Connector, 1/2in., Silver (2520-2)
- MERSEN Pwr Dist Block, 350A, 3P, 4AWG-500 MCM, 600V (MPDB69083)
- SQUARE D Manual Motor Starter, 30 to 40A, 600V (2510FW1)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Black (TSL06-1LE)
- LEVITON Dimmer Slide Led/Cfl La (R68-06674-P0T)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSL06-1LZ)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (IPX06-70Z)
- LEVITON Dimmer Rotary Uni Sgl/Pole 3Wy (R00-RDL06-0TW)
- LEVITON Fan/Light Switch Dim Iv (66DF-I)
- LUTRON Dimmers, Diva, CFL/LED, Gray (DVCL-153P-GR)
- Leviton Lighting Controls