Shop All Dimmer Switches
Leviton
DIMMER SWITCH DEC DIG ELV BLE DM/TM
Mfr # DDE06-BLZ
Zoro # G4043707
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.2500 in
- Length 14.5000 in
- Type Dimmer
- Voltage Rating 120 V
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # DDE06-BLZ
- Zoro # G4043707
- UPC # 78477769362
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 7.2500 in |
Length | 14.5000 in |
Details
Type | Dimmer |
Voltage Rating | 120 V |
Mounting | Wall |
Description
Decora Digital Dimmer/timer, Bluetooth Version, Single Pole/3-Way, 120VAC, 600W Incandescent, 300W LED/CFL, 600W ELV, White (Assembled) W/ Light Almond And Ivory Color Kits Included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 10 in H, 2-3/4 in D (E4PBG)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 2PST, 30 A, NEMA 3R (DU221RB)
- SCHNEIDER ELECTRIC HDSS TYPE3R 240V 200 AMP 2 POLE Fuse (VH224NR)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R, Hinged (RHC121206)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Black (TSL06-1LE)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSM10-1LZ)
- LEVITON Leviton 3808599 120 amp 600 watt Rotary Dimmer Knob White & Light Almond (3808599)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led Black (IPKIT-LNE)
- LEVITON DIMMER SWITCH DEC RCKR NO LOC SLIDE CCK GRY (DSKIT-NG)
- LEVITON Dimmer, 1-Pole, 120VAC, Ivory (6672-1LI)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Light Almond (TSM10-1LT)
- Leviton Dimmer Switches