Shop All Dimmer Switches
Leviton
DIMMER SWITCH DEC DIG DIM KIT LT AL
Mfr # DDKIT-T
Zoro # G4086005
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Length 7.8750 in
- Application Residential Applications
- Height 5.6250 in
- Type Color Change Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # DDKIT-T
- Zoro # G4086005
- UPC # 78477759288
- Country of Origin China
- Category Dimmer Switches
Dimensions
Length | 7.8750 in |
Height | 5.6250 in |
Dimensions | 4.13 in H x 1.75 in W x 1.4 in D |
Details
Color | Light Almond |
Application | Residential Applications |
Type | Color Change Kit |
Environmental Conditions | Indoor |
Mounting | Wall |
Suitable For Use With | Decora® Digital/Smart Dimmer and Dimmer Remote |
Specifications | Wall Mount |
Description
Decora Digital Color Change Kit for Dimmers-Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC ES Sealing Hub, 25Fill, M Iron, 2 to 1-1/4 (ES200125)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 1.38 to 3.38 In (7D)
- PANDUIT Multi-Tap Connector, Single-Sided, Clear Insulation, 2, PCSB350-2S-4Y (PCSB350-2S-4Y)
- ICM CONTROLS 175B 18-240 Vac Bypass (ICM175B)
- LEVITON DIMMER DECORA WHT 120V (DD00R-DLM)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White (6674-P0W)
- LEVITON LIGHTING CONTROLS EB CLR CHGE KIT (IPDKT-E)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (IPX06-70Z)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Gray (TSL06-1LG)
- LEVITON Leviton 3001337 Decora Sureslide Fan & LED Dimmer Slide Switch; White (3001337)
- COOPER WIRING Eaton Sul06P-La-Kb-L Slide Dimmer, 277 V, 2 -Gang, Light Almond (SAL06P-LA-K)
- Leviton Dimmer Switches