Shop All Dimmer Switches
Leviton
DIMMER SWITCH DEC DIG DIM KIT IVORY
Mfr # DDKIT-I
Zoro # G4042553
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Height 5.6250 in
- Application Residential Applications
- Length 7.8750 in
- Type Color Change Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # DDKIT-I
- Zoro # G4042553
- UPC # 78477759301
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 5.6250 in |
Length | 7.8750 in |
Details
Color | Ivory |
Application | Residential Applications |
Type | Color Change Kit |
Mounting | Wall |
Environmental Conditions | Indoor |
Description
Decora Digital Color Change Kit for Dimmers-Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGITAL DELIGHTS 12 in. 4 TR Outlet Hardwired Plug Strip; White (DI1539090)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 50A, 1 Pole, 240/415V AC, C Curve (M9F42150)
- GO POWER! Power Inverter, Modified Sine Wave, 3,500 W Peak, 1,750 W Continuous, 3 Outlets (80177)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS46B 9001KA1)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White (TSM10-1LW)
- LEVITON DIMMER SWITCH DECORA RCKR SLIDE CCK GRN (DSKIT-G)
- LEVITON Lighting Controls D4206 32Channel, 6Dimmer (D4206-2LW)
- LEVITON Dimmer Slide Led/Cfl La (R68-06674-P0T)
- LEVITON Dimmer, 1-Pole, 120VAC, White (6672-1LW)
- LEVITON Dimmer, 1-Pole/3-Way, 120/277VAC (IP710-D0Z)
- LUTRON Wireless Remote Control, 2 Buttons, Ivory (PJ2-2B-GIV-L01)
- Leviton Dimmer Switches