Shop All Dimmer Switches
Leviton
DIMMER SWITCH DEC DIG DIM KIT GREY
Mfr # DDKIT-G
Zoro # G4070763
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 7.8750 in
- Application Residential Applications
- Height 5.6250 in
- Type Color Change Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # DDKIT-G
- Zoro # G4070763
- UPC # 78477759271
- Country of Origin China
- Category Dimmer Switches
Dimensions
Length | 7.8750 in |
Height | 5.6250 in |
Dimensions | 4.13 in H x 1.75 in W x 1.4 in D |
Details
Color | Gray |
Application | Residential Applications |
Type | Color Change Kit |
Mounting | Wall |
Environmental Conditions | Indoor |
Suitable For Use With | Decora® Digital/Smart Dimmer and Dimmer Remote |
Specifications | Wall Mount |
Description
Decora Digital Color Change Kit for Dimmers-Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Portable Generator, 2,800 W Rated, 3,500 W Surge, 29 A (EG-3500)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 3/4A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC3/4)
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. YL (87-9011)
- LINEMASTER Air-Seal - Momentary (41SH12)
- LEVITON Decora Univ Dimmer-Wht (R62-06674-P0W)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSM10-1LZ)
- LEVITON DIMMER DECORA WHT 120V (DD00R-DLM)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (DSX10-10Z)
- LEVITON Tggl Univ Slde Dimmer La (TSL06-1KT)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Ivory (TSL06-1LI)
- BRIGHTBOMB TTCL-100H-BL Slide Dimmer Switch 1.25 amps 120 volts (BR612718)
- Leviton Lighting Controls