Shop All Dimmer Switches
Leviton
DIMMER SWITCH DEC DIG DIM KIT BROWN
Mfr # DDKIT-B
Zoro # G4068408
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Height 5.6250 in
- Application Residential Applications
- Length 7.8750 in
- Type Color Change Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # DDKIT-B
- Zoro # G4068408
- UPC # 78477759257
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 5.6250 in |
Length | 7.8750 in |
Details
Color | Brown |
Application | Residential Applications |
Type | Color Change Kit |
Mounting | Wall |
Environmental Conditions | Indoor |
Description
Decora Digital Color Change Kit for Dimmers-Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Butt Splice, 10 to 12 AWG, PK50 (10-126)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 1 Pole, 277/480V AC, C Curve (FAZ-C5/1-NA-SP)
- EATON BUSSMANN Cutout Link, FL11 Series, 30A, Time-Delay, 27,000V AC, Pin, T Link Type, Nonremovable (FL11T30)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 3 in D, NEMA 12; 13, Non Hinged Clamp (A404CH)
- LEVITON Dimmer Switch Dimmer Skt (6151)
- LEVITON LIGHTING CONTROLS REL CA BX1/00/050 (REL06-CA)
- LEVITON Dimmer Switch Illumatech Incand Dimm 1000W Wht Iv La (IPI10-1LZ)
- LEVITON Tggl Univ Slde Dimmer Wh (TSL06-1KW)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSL06-1LZ)
- LEVITON DIMMER SWITCH DEC RCKR NO LOC SLIDE CCK GRY (DSKIT-NG)
- LUTRON Lighting Dimmer, Slide, 1000W, Decora, Almd (CT-103P-AL)
- Leviton Lighting Controls