Shop All Dimmer Switches
Leviton
DIMMER SWITCH DEC DIG COOR SW REMOTE
Mfr # DD0SR-1Z
Zoro # G4044942
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Standards CSA CertifiedNOM Certified
- Color White, Ivory, Light Almond
- Wiring Notes Neutral or load side required. For use with 120VAC applications only
- Color Change Kit DDKIT-S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # DD0SR-1Z
- Zoro # G4044942
- UPC # 78477728574
- Country of Origin China
- Category Dimmer Switches
Dimensions
Width | 2.5 in |
Length | 2.81 in |
Height | 4.44 in |
Details
Voltage | 120 VAC |
Standards | CSA CertifiedNOM Certified |
Color | White, Ivory, Light Almond |
Wiring Notes | Neutral or load side required. For use with 120VAC applications only |
Color Change Kit | DDKIT-S |
Available Colors | White-W, Ivory-I, Light Almond-T, Gray-G, Black-E, Brown-B |
Termination | Side |
Style Name | Decora |
Action | Rocker Switch for ON/OFF |
Grounding | Grounding |
Type | Companion Device |
Feature | 3-way or Up to 9 Location Applications |
Wallplate | Order Separately |
Torque Range | 14 -“ 18 in.-lbs |
Pole | 3 |
Standards and Certifications | CSA, NOM |
Voltage Rating | 120/277 V |
Application | Residential |
Operation Mode | ON/OFF |
Frequency Rating | 60 Hz |
Description
Decora Digital Coordinating Swtich Remote for Decora Digital Switches. For 3-way or up to 9 additional location applications. White face assembled on device, Ivory and Light Almond faces included. For use with 120VAC applications only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Weather Pack Terminals, 12-10Gauge, PK10 (84-2049)
- SQUARE D DefPurposeMagContactor, 24VAC, 2P, 40A (8910DPA42V14)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD202010)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang Low Profile Blank KP Faceplate - 1-gang - Office White (KP14)
- LEVITON LIGHTING CONTROLS EB CLR CHGE KIT (IPDKT-E)
- LEVITON Decora White 600 W WiFi Smart Dimmer Switch (D26HD-1RW)
- LEVITON Dimmer, 1-Pole, 120VAC, Light Almond (6672-1LT)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (DSX12-70Z)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Brown (6674-P0B)
- LEVITON Leviton 3001337 Decora Sureslide Fan & LED Dimmer Slide Switch; White (3001337)
- HDL HARDWARE Three Stage Touch Dimmer Switch (7000-0529)
- Leviton Dimmer Switches