Shop All Dimmer Switches
Leviton
Dimmer Switch Cc Kit Ivory Led
Mfr # IPKIT-I
Zoro # G4080667
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Device Type Dimmer
- Standards and Certifications UL/CSA
- Style Name IllumaTech
- Actuator Push Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # IPKIT-I
- Zoro # G4080667
- UPC # 78477010419
- Country of Origin China
- Category Dimmer Switches
Dimensions
Length | 2.69 in |
Height | 0.25 in |
Width | 3 in |
Details
Color | Ivory |
Device Type | Dimmer |
Standards and Certifications | UL/CSA |
Style Name | IllumaTech |
Actuator | Push Button |
Application | Commercial Applications |
Type | Color Change Kit |
Mounting | Wall |
Operating Temperature | 0 to +55 °C |
Environmental Conditions | 20 to 90 % (Relative Humidity Non-Condensing);-10 to +85 DEG C (Non Operating) |
Standard | UL Listed (E-31373), CSA Certified (LR-3413) |
Description
Color Change Kits For IllumaTech Dimmer, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Open Power Relay, 5 Pin, 24VAC, SPDT (3X744)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 30A, 480V AC, Non-Indicating (SLC030)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1" x 10FT- Red (BS-J-SRF-100-10-RD)
- BURNDY Mechanical Conn, Terminal, 1/0 to 4 AWG (KA25)
- LEVITON Decora Slide Dimmr 1200W (001-DS710-10Z)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White, ELV (66EV-10W)
- LEVITON Lamp Dimmer Plug In Wht (R12-TBL03-10W)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led Black (IPKIT-LNE)
- LEVITON Dimmer Switch Illumatech Incand Dimm 1000W Wht Iv La (IPI10-1LZ)
- LEVITON Leviton 3808599 120 amp 600 watt Rotary Dimmer Knob White & Light Almond (3808599)
- LEVITON Dimmer, 1-Pole, 120VAC, Light Almond (6672-1LT)
- Leviton Lighting Controls