Shop All Dimmer Switches
Leviton
Dimmer Switch Cc Kit Gray Led
Mfr # IPKIT-G
Zoro # G4046078
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Standards and Certifications UL/CSA
- Device Type Dimmer
- Style Name IllumaTech
- Type Color Change Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # IPKIT-G
- Zoro # G4046078
- UPC # 78477010433
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 0.25 in |
Dimensions | 4.15 in H x 2.12 in W x 1.41 in D |
Width | 3 in |
Length | 2.69 in |
Details
Color | Gray |
Standards and Certifications | UL/CSA |
Device Type | Dimmer |
Style Name | IllumaTech |
Type | Color Change Kit |
Actuator | Push Button |
Environmental Conditions | 20 to 90 % (Relative Humidity Non-Condensing);-10 to +85 DEG C (Non Operating) |
Application | Commercial |
Operating Temperature | 0 to +55 °C |
Standard | UL Listed (E-31373), CSA Certified (LR-3413) |
Suitable For Use With | IllumaTech® Preset Slide Control Dimmer |
Mounting | Wall |
Specifications | 0 to 55 deg C Operating Temperature, 20 to 90 % Non Condensing Relative Humidity, Wall Mount, Pushbutton Actuator |
Description
Color Change Kits For IllumaTech Dimmer, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Q340A1082 30Mv Thermocouple (Q340A1082)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 50ft-Orange (WL-SW-025-50-OR)
- MERSEN Finger Safe Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USFMCCI)
- BRADY Sleeve, 1 in W, 41/64 in H, Die-cut (M7-375-1-342)
- LEVITON Dimmer Switch Led/Cfl/Inc Slide Dimme (6674-10W)
- LEVITON LIGHTING CONTROLS RENU DIMMER REMOTE RED DELICIOUS (RE00R-RE)
- LEVITON Dimmer Rotary Univ Single Pole (R00-RNL06-0TW)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Gray (TSL06-1LG)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Ivory (TSM10-1LI)
- LEVITON Dimmer, 1-Pole/3-Way, 120/277VAC (IP710-D0Z)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVCL-153P-WH)
- Leviton Lighting Controls