Shop All Dimmer Switches
Leviton
DIMMER SWITCH 400W LAMP DIMMER INC OFFSET SHAFT
Mfr # 6604
Zoro # G4070255
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Commercial Applications
- Height 9.0000 in
- Length 11.6250 in
- Material Plastic
- Type Dimmer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 6604
- Zoro # G4070255
- UPC # 78477103395
- Country of Origin Mexico
- Category Dimmer Switches
Dimensions
Height | 9.0000 in |
Length | 11.6250 in |
Details
Application | Commercial Applications |
Material | Plastic |
Type | Dimmer |
Wattage | 600 W |
Load | 600 WTT |
Number of Poles | 1 |
Description
600W Incandescent Dimmer, Offset Shaft, Single Pole, Plastic, Free Ends Stripped 3/4-Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 100' Length - Black (HS397-S100-BLACK)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 2-3/4 in D (E1PBG)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 1, Screw On (SC242406NK)
- SQUARE D NEMA Fusible Str, Size 1,120V Coil, 12 Enc (8538SCA24V02S)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White (6674-P0W)
- LEVITON Decora CFL/LED White/Ivory/Light Almond Color Change Kit Slide Dimmer Switch (R60-IPL06-10M)
- LEVITON Dimmer, 1-Pole, 120VAC, White (6672-1LW)
- LEVITON Tggl Univ Slde Dimmer Iv (TSL06-1KI)
- LEVITON Universal Dimmer, 1-Pole/3-Way, White (TSL06-1LW)
- LEVITON Dimmer Slide Led/Cfl La (R68-06674-P0T)
- WESTEK 200W PlugIn TouchDimmer (6004B)
- Leviton Lighting Controls