Shop All Dimmer Switches
Leviton
DIMMER SWITCH 400W LAMP DIMMER INC
Mfr # 6604-2
Zoro # G4067832
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.0000 in
- Length 11.6250 in
- Application Commercial Applications
- Material Plastic
- Load 600 WTT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 6604-2
- Zoro # G4067832
- UPC # 78477115596
- Country of Origin Mexico
- Category Dimmer Switches
Dimensions
Height | 9.0000 in |
Length | 11.6250 in |
Details
Application | Commercial Applications |
Material | Plastic |
Load | 600 WTT |
Number of Poles | 1 |
Wattage | 600 W |
Type | Dimmer |
Description
600W Incandescent Dimmer, Single Pole, Plastic, Free Ends Stripped 3/4-Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 2 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Length (SOOW1002-50)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 50 A, Reversing: No (XTCE050D00A)
- NAMCO SnapLock 125250480600VAc Limit Switch (EA700-70926)
- TECHFLEX Fireflex AERO Grade SIL/Glass 1-1/2", Red (FIA1.50RD)
- LEVITON Dimmer Slide Led/Cfl La (R68-06674-P0T)
- LEVITON Decora White WiFi Smart Dimmer Switch (DN6HD-1RW)
- LEVITON Dimmer Rotary Uni Sgl/Pole 3Wy (R00-RDL06-0TW)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DS710-10Z)
- LEVITON White/Light Almond Universal Turn On-Off Rotary Dimmer Switch (C26-RNL06-0TW)
- LEVITON Tggl Univ Slde Dimmer La (TSL06-1KT)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led White (IPKIT-LNW)
- Leviton Lighting Controls