Shop All Dimmer Switches
Leviton
Dimmer Switch 3Llumatech Mag Lv Dimm
Mfr # IPM06-1LZ
Zoro # G4056203
product price: $85.89
/ea
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Ivory/Light Almond/White
- Dimensions 4.15 in H x 2.12 in W x 1.41 in D
- Operating Temperature +32 to +130 °F
- Operation Mode Standard On/Off
- Power Rating 600 VA/450 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # IPM06-1LZ
- Zoro # G4056203
- UPC # 78477282090
- Country of Origin China
- Category Dimmer Switches
Dimensions
Dimensions | 4.15 in H x 2.12 in W x 1.41 in D |
Length | 2.81 in |
Width | 2.5 in |
Height | 4.44 in |
Details
Color | Ivory/Light Almond/White |
Operating Temperature | +32 to +130 °F |
Operation Mode | Standard On/Off |
Power Rating | 600 VA/450 W |
Number of Poles | 1 |
Frequency Rating | 60 Hz |
Type | Electro-Mechanical |
Mounting Type | Wall |
Load | 600 VA;450 WTT |
Standard | UL Listed (E-31373), CSA Certified (LR-3413) |
Control | Preset Slide |
Temperature Rating | 32 to 130 °F |
Environmental Conditions | Flammability (Rated V-2 per UL94) |
Application | Commercial |
Voltage Rating | 120 VAC |
Wattage | 450 W |
Description
IllumaTech 600VA (450W) Magnetic Low Voltage Dimmer, Single Pole and 3-Way, White/Ivory/Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 200 A, NEMA 3R (HF324NR)
- POWER FIRST Piggyback, Double Crimp, Vinyl, 12-10, PK50 (31A497)
- TECHFLEX Braided Sleeving, 2.00 In., 200 ft., Black (FRN2.00TB200)
- MERSEN UL Class Fuse, G Class, AG Series, Fast-Acting, 2A, 600V AC, Non-Indicating (AG2)
- LEVITON Dimmer Slide Led/Cfl La (R68-06674-P0T)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White (TSM10-1LW)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Gray (TSL06-1LG)
- LEVITON Decora WiFi Smart Bridge White (MLWSB-1RW)
- LEVITON Dimmer Switch Led/Cfl/Inc Slide Dimme (6674-10W)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led Black (IPKIT-LNE)
- LUTRON Vacancy Dimmer Snsr, Wall, Ivory (MS-Z101-V-IV)
- Leviton Lighting Controls