Shop All Fan Speed Control
Leviton
Dimmer Switch 1.5A 3-Way Fan Spd Contrl Slide Ivory
Mfr # 6629-3I
Zoro # G4048792
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 1.5
- Voltage 120
- Includes Wall Plate
- Plate Color Ivory
- Switch Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 6629-3I
- Zoro # G4048792
- UPC # 7847783961
- Country of Origin China
- Category Fan Speed Control
Dimensions
Depth (In.) | 2 |
Width (In.) | 4-1/2 |
Height (In.) | 2-3/4 |
Details
Item | Speed Control |
Max. Amps | 1.5 |
Voltage | 120 |
Includes | Wall Plate |
Plate Color | Ivory |
Switch Color | Ivory |
Agency Compliance | UL Listed, CSA Certified |
Type | Slide Fan |
Fits | Standard Wall Box and is Suitable for Ganging |
Description
SureSlide 1.5A Quiet Step Fan Speed Control, Single Pole or 3-Way, Ivory
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSTAR HEATING PRODUCTS SunStar Deluxe Line Voltage Thermostat For Infrared Tube Heaters (3209000)
- GOODMAN Blower Wheel, PTAC (0150P00005S)
- PANASONIC Ceiling Bathroom Fan, 190 cfm cfm, 6 in Duct Dia., 120V AC, No (FV-20VQ3)
- DAYTON Upblast Less Drive Package, 12-1/2 In (16D523)
- LEVITON Dimmer Switch Fan Speed Control-I Pkd (6616-1XI)
- LUTRON Fan Control Switch, 120V, 1.5A, White Plate (FSQ-2FH-DK)
- MULTIFAN Wall Mount Bracket, Steel, Black (BRACKETW30)
- FANTECH Speed Control, 115V, 10 Amp (RPE 10)
- FANTECH Inline Centrifugal Duct Fan, 8 In. Dia. (FG8XL)
- FANTECH Inline Centrifugal Duct Fan, 10 In. Dia. (FG10XL)
- FANTECH Speed Control, 230V, 10 Amp (RPE 210)
- Leviton Fan Speed Control