Shop All Dimmer Switches
Leviton
Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent
Mfr # IPX06-70Z
Zoro # G604836866
product price: $94.89
/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Slide
- Includes White, Ivory and Light Almond Color Change Kit
- Lighting Technology Fluorescent
- Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
- Operating Voltage - Motion Sensing and Dimming 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # IPX06-70Z
- Zoro # G604836866
- UPC # 78477282120
- Country of Origin China
- Category Dimmer Switches
Description
Lighting Dimmer, Lighting Technology Fluorescent, Switch Type 1-Pole, 3-Way, Operating Voltage 277V AC, Load Rating @ 120V AC Not Applicable, Switch Style Push Button On/Off, Slide Dimming, Neutral Required No, Color Ivory; Light Almond; White, Load Rating @ 277V AC 600VA (Fluorescent), Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series IllumaTech, Illuminated No, Ballast Type Mark 10 Powerline Ballast, Mark 7 Powerline Ballast
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Pilot Light, Press, 120VAC, Red (10250T74NR)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3/4 (EYM-75AL)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 3" x 3" x 1' (6-Pack), Adhesive (G3X3BL6-A)
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 1 1/2, Slvr (TCA-104-121)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (IPX12-70Z)
- LEVITON Dimmer Switch Led/Cfl/Inc Slide Dimme (6674-10W)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Light Almond (TSM10-1LT)
- LEVITON Fan/Light Switch Dim Iv (66DF-I)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSM10-1LZ)
- LEVITON DIMMER SWITCH UNIV ROT DIM TURN SP/3W 600W INC (RNL06-10Z)
- WESTEK Touch Pad Dimmer (6043BC)
- Leviton Dimmer Switches