Shop All Dimmer Switches
Leviton
Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent
Mfr # DSH08-10Z
Zoro # G004393143
Free Shipping & Returns
$85.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Slide with On/Off Rocker
- Lighting Technology Fluorescent
- Includes White, Ivory and Light Almond Color Change Kit
- Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
- Operating Voltage - Motion Sensing and Dimming 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # DSH08-10Z
- Zoro # G004393143
- UPC # 078477692356
- Country of Origin China
- Category Dimmer Switches
Description
Lighting Dimmer, Lighting Technology Fluorescent, Switch Type 1-Pole, 3-Way, Operating Voltage 277V AC, Load Rating @ 120V AC 8.0A (Fluorescent), Switch Style Rocker On/Off, Mini-Slide Dimming, Neutral Required Yes, Color Ivory; Light Almond; White, Load Rating @ 277V AC Not Applicable, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Decora Slide, Illuminated No, Ballast Type Eco-10 Ballast, Includes White, Ivory and Light Almond Color Change Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 1.5in ID, Black, 4ft, PK5 (HS-VTN 1-1/2 Blk 48)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 15A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-615 -5D1-C)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 9A, 600V AC, Nonindicating (TRS9R)
- PANDUIT Bdleretnr, .75" Bdle, #6screw, Bl, PK100 (BR.75-E6-C)
- LEVITON Decora Smart Three Pole Remote Switch White (DD0SR-1RM)
- LEVITON Dimmer, 1-Pole/3-Way, 120/277VAC (IP710-DLZ)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Incandescent (IPI10-1LZ)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Light Almond (TSM10-1LT)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Brown (6674-P0B)
- LEVITON Dimmer Slide 3Way Clrkit (R50-IPL06-10M)
- LUTRON DIMM SWITCH 1POLE LT ALM (MACL-153MLH-LA)
- Leviton Dimmer Switches