Shop All Dimmer Switches
Leviton
Dimmer, 1-Pole/3-Way, 120VAC, White
Mfr # TSM10-1LW
Zoro # G404392876
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Slide, Toggle
- Lighting Technology Fluorescent, Halogen, Incandescent, LED
- Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
- Number of Gangs 1
- Operating Voltage - Motion Sensing and Dimming 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # TSM10-1LW
- Zoro # G404392876
- UPC # 78477771709
- Country of Origin China
- Category Dimmer Switches
Dimensions
Overall Depth | 0.7 in |
Overall Height | 4.1 in |
Overall Width | 1.75 in |
Description
Lighting Dimmer, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Switch Type 1-Pole, 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 1,000VA (MLV), 1,000W (Incandescent), 400W (CFL, LED), Switch Style Toggle On/Off, Mini-Slide Dimming, Neutral Required No, Color White, Load Rating @ 277V AC Not Applicable, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series ToggleSlide, Illuminated Yes, Number of Gangs 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light Complete, Round Shape, Blue (3SU1102-6AA50-1AA0)
- ANVIL Beam Clamp 8, Carbon Steel, Standard, 3/8In (0500315049)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPDT (RIBME2401B)
- NITE IZE 64" L Gear Tie OR (GT64-31-R3)
- LEVITON Decora Univ Dimmer-Wht (R62-06674-P0W)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White, ELV (66EV-10W)
- LEVITON Lamp Dimmer Plug In Wht (R12-TBL03-10W)
- LEVITON LIGHTING CONTROLS EB CLR CHGE KIT (IPDKT-E)
- LEVITON Tggl Univ Slde Dimmer Iv (TSL06-1KI)
- LEVITON Dimmer Rotary Uni Sgl/Pole 3Wy (R00-RDL06-0TW)
- WESTEK Touch Control Dimmer (6603BC)
- Leviton Lighting Controls