Shop All Dimmer Switches
Leviton
Dimmer, 1-Pole/3-Way, 120VAC, White, ELV
Mfr # 66EV-10W
Zoro # G304393140
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Slide
- Lighting Technology ELV
- Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
- Operating Voltage - Motion Sensing and Dimming 120V AC
- Max. Capacity @ 120VAC 300W (ELV)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 66EV-10W
- Zoro # G304393140
- UPC # 078477937037
- Country of Origin China
- Category Dimmer Switches
Description
Lighting Dimmer, Lighting Technology ELV, Switch Type 1-Pole, 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 300VA (ELV), Switch Style Rocker On/Off, Slide Dimming, Neutral Required Yes, Color White, Load Rating @ 277V AC Not Applicable, Dimming Method ELV/Reverse Phase, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series SureSlide, Illuminated No, Standards UL Listed/CSA Certified, Rated Frequency 60 Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Runway Center Support Kit, Fits 6.00, St (LCSK6)
- CAROL Comm Cable, Unshielded, 22/12, 1000 Ft. (C4067A.41.10)
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 5A, 1 Pole, 125/250V AC, Medium Curve (CMB-053-27G3N-W-A/05)
- MG ELECTRONICS Power Supply, 100 to 240V AC, 12V DC, 2A, Screw Mount (ST-122A)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Ivory (6674-P0I)
- LEVITON DIMMER TABLETOP 300W (R15-TBL03-10E)
- LEVITON Fan/Light Switch Dim Iv (66DF-I)
- LEVITON Decora SureSlide Fan & Incandescent/LED/CFL Light White Slide Dimmer Switch (R02-066DF-00W)
- LEVITON Decora 15 amps WiFi Smart Switch White (D215S-1RW)
- LEVITON Universal Dimmer, 1-Pole/3-Way, 120VAC (TSL06-1LT)
- BRIGHTBOMB White Single Pole Or 3 Way Toggler CFL-LED Dimm (BR649296)
- Leviton Dimmer Switches