Shop All Dimmer Switches
Leviton
Dimmer, 1-Pole/3-Way, 120VAC, Low Voltage
Mfr # IPM10-1LZ
Zoro # G404836851
product price: $84.55
/ea
Free Shipping & Returns
$84.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Slide
- Includes White, Ivory and Light Almond Color Change Kit
- Lighting Technology Low Voltage
- Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
- Number of Gangs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # IPM10-1LZ
- Zoro # G404836851
- UPC # 78477282106
- Country of Origin China
- Category Dimmer Switches
Description
Lighting Dimmer, Lighting Technology Low Voltage, Switch Type 1-Pole, 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 750W (MLV), Switch Style Push Button On/Off, Slide Dimming, Neutral Required No, Color Ivory; Light Almond; White, Load Rating @ 277V AC Not Applicable, Dimming Method MLV/Forward Phase, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series IllumaTech, Illuminated Yes, Number of Gangs 1, Ballast Type Mark 10 Ballast
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Terminal Block Fuseholder 600V 60A (9080FB3621J)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 30A, 600V AC, Non-Indicating (LPS-RK-30SP)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 0.50A, 250V AC, Non-Indicating (FNM-1/2)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 25A, 600V AC, Non-Indicating (LPS-RK-25SP)
- LEVITON Leviton Decora Sureslide Fan & LED Dimmer Slide Switch, White (LE7171)
- LEVITON White/Light Almond Universal Turn On-Off Rotary Dimmer Switch (C26-RNL06-0TW)
- LEVITON Dimmer Rotary Univ Single Pole (R00-RNL06-0TW)
- LEVITON LIGHTING CONTROLS REL PS BX1/00/050 (REL06-PS)
- LEVITON Incandescent/Halogen/LED/CFL White Slide Dimmer Switch (R12-TSL06-1KW)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSE06-10Z)
- TRESCO Tresco FREEDiM Series Micro Dimmer, Black (L-WLD-1RND-BL-1)
- Leviton Dimmer Switches