Shop All Dimmer Switches
Leviton
Dimmer, 1-Pole/3-Way, 120VAC, Ivory, ELV
Mfr # 66EV-10I
Zoro # G604393109
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Slide
- Lighting Technology ELV
- Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
- Operating Voltage - Motion Sensing and Dimming 120V AC
- Max. Capacity @ 120VAC 300W (ELV)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 66EV-10I
- Zoro # G604393109
- UPC # 078477937020
- Country of Origin China
- Category Dimmer Switches
Description
Lighting Dimmer, Lighting Technology ELV, Switch Type 1-Pole, 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 300VA (ELV), Switch Style Rocker On/Off, Slide Dimming, Neutral Required Yes, Color Ivory, Load Rating @ 277V AC Not Applicable, Dimming Method ELV/Reverse Phase, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series SureSlide, Illuminated No, Standards UL Listed/CSA Certified, Rated Frequency 60 Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Non-Metallic (RF406GY)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (SNAP8200WTRA)
- SAFETY TECHNOLOGY INTERNATIONAL 10198 Normaly Closed Contact For Some St (KIT-E10198)
- GAMPAK CLAMP GROUNDING ROD 5/8"" (49163)
- LEVITON LIGHTING CONTROLS REL CA BX1/00/050 (REL06-CA)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (DSX12-70Z)
- LEVITON Universal Dimmer, 1-Pole/3-Way, 120VAC (TSL06-1LT)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Ivory (TSL06-1LI)
- LEVITON Lamp Dimmer Plug In Wht (R12-TBL03-10W)
- LEVITON Decora White 600 W WiFi Smart Dimmer Switch (D26HD-1RW)
- LUTRON Lighting Dimmer, 1-Pole, Toggle, Ivory (AY-10PH-IV)
- Leviton Lighting Controls