Shop All Dimmer Switches
Leviton
Dimmer, 1-Pole/3-Way, 120VAC
Mfr # DS710-10Z
Zoro # G304393119
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Slide with On/Off Rocker
- Includes White, Ivory and Light Almond Color Change Kit
- Lighting Technology Fluorescent, LED
- Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
- Operating Voltage - Motion Sensing and Dimming 120/277 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # DS710-10Z
- Zoro # G304393119
- UPC # 78477692370
- Country of Origin China
- Category Dimmer Switches
Description
Lighting Dimmer, Lighting Technology Fluorescent, LED, Switch Type 1-Pole, 3-Way, Operating Voltage 120/277V AC, Load Rating @ 120V AC 10A (LED), 1200VA (Fluorescent), Switch Style Rocker On/Off, Mini-Slide Dimming, Neutral Required No, Color Ivory; Light Almond; White, Load Rating @ 277V AC 10A (LED), 1500VA (Fluorescent), Dimming Method 0-10V, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Decora Slide, Current Rating 10 A, Illuminated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DROSSBACH Installation Tool, For Conduit 3/4-7/8 In (SLT-20)
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W (FSK-1B)
- GE Miniature Circuit Breaker, THQB Series 70A, 2 Pole, 120/240V AC (THQB2170)
- ZORO SELECT Clamp, OD 7/8 In, 3/4 In W, Cushion, PK50 (COL1413Z1)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (IPX10-10Z)
- LEVITON LIGHTING CONTROLS REL CA BX1/00/050 (REL06-CA)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (DSX12-70Z)
- LEVITON Dimmer Slide 3Way Clrkit (R50-IPL06-10M)
- LEVITON Dimmer, 1-Pole, 120VAC, Light Almond (6672-1LT)
- LEVITON Univ Rckr Dimr Slide (DSL06-1LM)
- LUTRON Dimmer, Maestro, CFL/LED, Snow (MACL-153M-SW)
- Leviton Lighting Controls