Shop All Dimmer Switches
Leviton
Dimmer, 1-Pole/3-Way, 120/277VAC
Mfr # IP710-DLZ
Zoro # G004836893
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Slide
- Includes White, Ivory and Light Almond Color Change Kit
- Lighting Technology Fluorescent, LED
- Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
- Operating Voltage - Motion Sensing and Dimming 120/277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # IP710-DLZ
- Zoro # G004836893
- UPC # 78477282380
- Country of Origin China
- Category Dimmer Switches
Description
Lighting Dimmer, Lighting Technology Fluorescent, LED, Switch Type 1-Pole, 3-Way, Operating Voltage 120/277V AC, Load Rating @ 120V AC 1,200VA (Fluorescent, LED), Switch Style Push Button On/Off, Slide Dimming, Neutral Required No, Color Ivory; Light Almond; White, Load Rating @ 277V AC 1500VA (Fluorescent, LED), Dimming Method 0-10V, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series IllumaTech, Current Rating 10 A, Illuminated Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 2.25" Inside Diameter - 165' Length - Black (HGNS-055-50)
- RACO Locknut, 5 ", Steel (1020)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AA335)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1-1/2" Inside Diameter - 4' Long Stick - White (HS385-WH)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (IPX12-70Z)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DS710-10Z)
- LEVITON DIMMER SWITCH DEC DIG DIM KIT IVORY (DDKIT-I)
- LEVITON Dimmer, 1-Pole/3-Way, 120/277VAC (IP710-D0Z)
- LEVITON Decora White WiFi Dimmer (DAWDC-1RW)
- LEVITON Decora WiFi Smart Bridge White (MLWSB-1RW)
- PHILIPS Hue White Wireless Dimmer Switch w/Remote Control 1 pk (562777)
- Leviton Lighting Controls