Shop All Dimmer Switches
Leviton
Dimmer, 1-Pole, 120VAC, White
Mfr # 6672-1LW
Zoro # G304392808
original price:
$20.73
12% off
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Slide
- Lighting Technology Fluorescent, Incandescent, LED
- Switch Type - Motion Sensing and Dimming 1-Pole
- Number of Gangs 1
- Operating Voltage - Motion Sensing and Dimming 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 6672-1LW
- Zoro # G304392808
- UPC # 78477606131
- Country of Origin China
- Category Dimmer Switches
Dimensions
Overall Height | 4.12 in |
Overall Width | 1.73 in |
Description
Lighting Dimmer, Lighting Technology Fluorescent, Incandescent, LED, Switch Type 1-Pole, Operating Voltage 120V AC, Load Rating @ 120V AC 150W (CFL, LED), 600W (Incandescent), Switch Style Slide On/Off, Slide Dimming, Neutral Required No, Color White, Load Rating @ 277V AC Not Applicable, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series SureSlide, Illuminated Yes, Number of Gangs 1, Standards RoHS Compliant, UL Listed/CSA Certified, Rated Frequency 60 Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN Pushbutton Enclosure, 22mm, 8.74 in. H (VM933-PBM4)
- AC WORKS California Standard 50A 125/250V 4-Prong Locking Receptacle (CS6369)
- NVENT HOFFMAN Foot Kit, NOVAL Accessory, Steel (CMFK)
- MERSEN Fuse, GDL Series, Time Delay, 12A, 125V AC, 10kA at 125V AC, 5 PK (GDL12)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Ivory (TSM10-1LI)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White, ELV (66EV-10W)
- LEVITON Dimmer Switch Illumatech Incand Dimm 1000W Wht Iv La (IPI10-1LZ)
- LEVITON Decora Smart Three Pole Remote Switch White (DD0SR-1RM)
- LEVITON Dimmer Switch Cc Kit White Led (IPKIT-W)
- LEVITON Leviton 3001337 Decora Sureslide Fan & LED Dimmer Slide Switch; White (3001337)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Incandescent (IPI10-1LZ)
- Leviton Lighting Controls