Shop All Single Pole Devices
Leviton
Detachable Plug Contact Only 16 Series
Mfr # 16D31-UC
Zoro # G5684683
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type MALE DETACHABLE PLUG
- Voltage Rating 600 V
- Material Brass
- Length 8.00 in
- Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16D31-UC
- Zoro # G5684683
- UPC # 78477715376
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 8.00 in |
Width | 11 in |
Height | 7.2500 in |
Details
Type | MALE DETACHABLE PLUG |
Voltage Rating | 600 V |
Material | Brass |
Application | Sports, Entertainment and Movie Industry, Welding and Construction Sites, Theme Parks and Carni |
Number of Poles | 1 |
Suitable For Use With | 16 Series 1-Pole, 600 VAC/VDC, 400 A, 2 to 2/0 AWG, NEMA 3R While-in-Use Taper Nose Double Set Screw Termination Cam Detachable Female Plugs |
Amperage Rating | 400 A |
Description
Female Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, #2 - 2/0 AWG, 300 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM10E38)
- SQUARE D Manual Motor Starter, 30A, 600VAC, 2P (2510MBR2)
- DELTANA Mortise Bolt Satin Nickel (MB175U15)
- TELEMECANIQUE SENSORS Inductive Sensor 48V 14Ma Xs +Options (XS4P18AB110)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- HUBBELL Connector, 3R, 4X, 12, Male, White, Double (HBL15MW)
- Leviton Single Pole Devices