Shop All Single Pole Devices
Leviton
Detachable Plug 8/4 Awg 125 A
Mfr # 15D24-UY
Zoro # G5716953
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cam-Type
- Terminal Connection Crimped
- Color Yellow
- Cable Range 8 to 4 AWG
- Length 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 15D24-UY
- Zoro # G5716953
- UPC # 78477710968
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 6.00 in |
Width | 8 in |
Height | 4.3750 in |
Details
Type | Cam-Type |
Terminal Connection | Crimped |
Color | Yellow |
Cable Range | 8 to 4 AWG |
Standards | 1691 |
Current Rating | 140 Amp |
Application | For entertainment applications such as those found in carnivals and theme parks |
Standard | UL-1691 |
Description
Rhino-Hide 15 Series Female Plug, Contact & Insulator, Cam-Type, Detachable, Crimp Tube, #8 - #4 AWG, 140 Amp Max, Type 3R "While-in-Use-Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illum Push Button Operator, 22mm, Blue (M22M-DL-B)
- NVENT HOFFMAN Panel-Mount Fan Speed Controls, 120v 50 (AFANTSC)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red (10250T122)
- RACO RGD/IMC SET SCREW COUPLING 1/2" STEEL (3022)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- HUBBELL Tapping Tee, Red, Female-Female-Male (HBLTR)
- Leviton Single Pole Devices