Shop All Single Pole Devices
Leviton
Detachable Plug 8/4 Awg 125 A
Mfr # 15D24-UO
Zoro # G5711466
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole Cam Type Taper Nose While-in-Use
- Series 15 Series
- NEMA Rating NEMA 3R
- Terminal Connection Crimped
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 15D24-UO
- Zoro # G5711466
- UPC # 78477710975
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 6.00 in |
Width | 8 in |
Height | 4.3750 in |
Wire Size | 8 to 4 |
Dimensions | 0.94 in Dia x 4.26 in L |
Details
Type | 1-Pole Cam Type Taper Nose While-in-Use |
Series | 15 Series |
NEMA Rating | NEMA 3R |
Terminal Connection | Crimped |
Color | Orange |
Cable Range | 8 to 4 AWG |
Voltage Rating | 12 to 24 |
Contact Material | Brass |
Housing Material | Santoprene TPV |
Standards | 1691 |
Current Rating | 140 Amp |
Application | For entertainment applications such as those found in carnivals and theme parks |
Amperage Rating | 140 |
Mounting Type | Threaded |
Standard | UL-1691 |
Description
Rhino-Hide 15 Series Female Plug, Contact & Insulator, Cam-Type, Detachable, Crimp Tube, #8 - #4 AWG, 140 Amp Max, Type 3R "While-in-Use-Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP120 HSG RED (1321G3)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 8 in D, NEMA 1, Screw On (SC080808)
- MIDWEST FASTENER UL Class Fuse, AGA Series, Fast-Acting, 1A, 125V AC, 5 PK (67221)
- RACO Set Screw Connector, 3/4" Conduit, Steel (2003)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- HUBBELL Receptacle, 4-4/0, Ylw, Stud, Taper Nose (HBLFRSY)
- Leviton Single Pole Devices